Boiler Installation Kit for Vitodens 200-W Boilers (WB2B 45, 60) Zoom

Boiler Installation Kit for Vitodens 200-W Boilers (WB2B 45, 60)

SKU:VITO200TRIM2

VITO200TRIM2 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Application: Heating

Description for VITO200TRIM2

This boiler trim kit should be purchased and used with the Viessman Vitodens 200-W boiler, either WB2B 45 or WB2B 60 models. The following items are included in the package.

  • (1) 7134-232 - Neutralization system (to neutralize acidic condensate) Includes 18 lbs/8 kg pellets
  • (1) 7424-647 - Low Loss Header (to decouple high flow rate systems from the boiler loop)
  • (1) 7424-649- Insulation for Low Loss Header
  • (1)7179-488 - Temperature sensor (to integrate low-loss header with Vitodens 200)
  • (1)7424-120 - Basic horizontal vent kit (Includes one 90 deg elbow, one 3.3 ft straight pipe, one 2.6 ft vent termination, one protective screen, and two mounting clips)

Boiler Installation Kit for Vitodens 200-W Boilers (WB2B 45, 60)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Boiler Installation Kit for Vitodens 100-W Boilers (WB1B 10-26, 10-35)

    Q:

    fa keeps showing on boiler what does that mean?
    Asked on 12/27/2010 by Anonymous

    1 answer

  • Boiler Installation Kit for Vitodens 100-W Boilers (WB1B 10-26, 10-35)

    Q:

    If I purchase the boiler, does this kit come with the boiler or do I have to purchase the kit separately?
    Asked on 11/14/2010 by moshe from ma

    1 answer

    • CUSTOMER CARE

      A:

      You will need to purchase the kit separately.

      Answered on 11/15/2010 by PexSupply Staff from NY
  • Boiler Installation Kit for Vitodens 100-W Boilers (WB1B 10-26, 10-35)

    Q:

    does the boiler comes with this kit or it has to be purchased seprately?
    Asked on 11/11/2010 by mo from ma

    1 answer

    • CUSTOMER CARE

      A:

      No, the boiler is not included with this kit. You would have to purchase the boiler separately.

      Answered on 11/12/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons