120 Gallon Vitocell-B 300 Indirect Fired Domestic Hot Water Tank, EVB-120 Series Zoom

120 Gallon Vitocell-B 300 Indirect Fired Domestic Hot Water Tank, EVB-120 Series


Z005-987 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.



Capacity (Gallons): 120
Material: Stainless Steel
Height (Inches): 69.5
Length: 36 3/8"
Width: 38 3/8"
Connection Size: 1 1/4" (Coil)
1 1/4" (Domestic cold/hot water)
Weight (lbs): 276 lbs
Warranty: 2 Year Ltd. Warranty on Tank and Parts/ Ltd. Lifetime on Heat Exchanger

Description for Z005-987

The Vitocell 300 is the leading tank series in the Vitocell line of domestic hot water storage tanks. It?s extremely durable, efficient, hygienic and provides all the hot water you need. For the Vitocell-B 300 the heat from solar collectors is transferred to the water via the lower heat exchanger coil. The upper heat exchanger coil accommodates reheating by the heating boiler.

The narrow, cone-shaped heat exchanger coils and their design provide maximum energy transfer in connection with Viessmann solar collectors.


  • Stainless steel domestic hot water tank for hygienic domestic hot water heating.
  • Dual heating exchanger coil for solar heating applications in conjunction with solar collectors and a heating boiler.
  • Long service life due to corrosion-resistant hot water tank and heat exchanger coil construction of high-alloy SA240-316Ti stainless steel.
  • No sacrificial anode required for additional corrosion protection; therefore no anode replacement costs.
  • Heating of the entire water content by a heat exchanger coil extending to the tank bottom.
  • Reliable hot water comfort due to fast, even heating with large-diameter 1"/25 mm non-finned heat exchanger coil.
  • Minimal standby losses through highly effective foamed-in-place or wrap-around HCFC-free insulation.
  • Two thermometers to show the domestic hot water temperature at the top of the tank and at midpoint.
The following are packed separately and attached to the crate:
  • 1 Loctite package
  • 1 temperature and pressure relief valve
  • 2 reduction couplings (1"x1/2")
  • 2 sensor wells
  • 2 insulation blankets for sensor wells
  • 7 brass adaptors (1 1/4")
  • 1 brass tee (1 1/4")
  • 1 brass hex bushing (1 1/4"x1 1/4")
  • 1 brass cap (1 1/4")
Must Be Ordered Separately: 1 Brass Elbow w/ Sensor Well for Collector Return (Part No. 7219-729)

PLEASE NOTE: The product weighs 276 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

120 Gallon Vitocell-B 300 Indirect Fired Domestic Hot Water Tank, EVB-120 Series

Q&A: Ask the Questions, share answers