Apron Front Stainless Steel Kitchen Sink with Vigo VG02007 Faucet and Soap Dispenser Zoom

Apron Front Stainless Steel Kitchen Sink with Vigo VG02007 Faucet and Soap Dispenser

SKU:VG15007

Brand: Vigo

Vigo
VG15007 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Specs

Exterior Dimensions: 36" L x 22-1/4" W x 9-7/8" D
Installation Type: Apron
Apron Front: Yes
Flow Rate:
?
2.2 GPM
Configuration: Combo
Material: Stainless Steel
Number of Basins: 1
Eschutcheon: No
Number of Handles: 1
Pullout Spray: Yes
Shape: Rectangular
Spout Height: 29-1/8"
Spout Reach: 9.5"
Valve Type: Ceramic Disc

Description for Vigo VG15007

Enhance your kitchen workspace with a Vigo Farmhouse Stainless Steel Kitchen Sink, Faucet and Dispenser.


Features

  • Sink is manufactured with 16-gauge premium 304 Series stainless steel construction
  • Fully undercoated and padded with unique, multi-layer, sound-eliminating technology which also prevents condensation
  • Commercial-grade premium scratch-resistant satin finish
  • All Vigo kitchen sinks are guaranteed to never rust
  • Distinctive angular zero radius corners design for convenient functionality and stylish look
  • Elegant and functional drain grooves included
  • Rear Standard 3-1/2" drain placement which provides maximum storage and cabinet space
  • Exterior dimensions: 36" W x 22-1/4" D
  • Larger bowl's interior dimensions: 34" W x 18" D
  • Depth: 10"
  • Required interior cabinet space: 36"
  • This sink is certified and listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Faucet is stainless steel finish with solid brass construction which ensures durability and longer life
  • Faucet features dual pull-out spray head for aerated flow or powerful spray
  • Features spray face that resists mineral buildup and is easy-to-clean
  • Vigo finishes resist corrosion and tarnishing, exceeding industry durability standards
  • High-quality ceramic disc cartridge ensures maintenance-free use
  • 360-degree swivel spout for easier access to all areas
  • Retractable spout expandable up to 20"
  • 2-hole installation with Soap Dispenser

Apron Front Stainless Steel Kitchen Sink with Vigo VG02007 Faucet and Soap Dispenser

REVIEW SNAPSHOT®

by PowerReviews
Vigo32" Undermount Stainless Steel 16 Gauge Single Bowl Kitchen Sink
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

stunning sink & accessories

By Bismarck Holding

from Manhattan, NY

Verified Buyer

Comments about 32" Undermount Stainless Steel 16 Gauge Single Bowl Kitchen Sink:

Replacing a 2-bowl setup, this sink gets heavy use and is much more functional and aesthetic. Impeccable. Same specs as another brand name sink at one quarter the price. Strainer basket and grid are must haves. Will next replace a utility sink with another one exactly the same.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 29" Undermount Stainless Steel 16 Gauge Double Bowl Kitchen Sink

    Q:

    Does this sink come with the strainers for the drains?
    Asked on 5/12/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, it does not.

      Answered on 5/13/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?