1/2" x 12' High Pressure Washing Machine Hose (Bagged) Zoom

1/2" x 12' High Pressure Washing Machine Hose (Bagged)

SKU:27-13012

Brand: Wal-rich

Wal-rich
Qty Price
$15.44
/ each
$73.25 / box (5 units x $14.65)
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Size: 1/2"
Length (Feet): 12 ft.
Thread Type: Female
Connection Type: Threaded
Material: Rubber
Product Type: Washing Machine Hose

Description for Wal-rich 27-13012

High pressure washing machine hose. 1/2" double coupling-individually bagged.

1/2" x 12' High Pressure Washing Machine Hose (Bagged)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons