3/4" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD) Zoom

3/4" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD)

SKU:1610006

Brand: Wal-rich

Wal-rich
Qty Price
$0.31
/ each
$7.25 / box (25 units x $0.29)
In Stock! Ships in 24-48 Hours
(53 Available)
0

Resources

Specs

Size: 3/4"
Outside Diameter: 2-1/2"
Thread Size: 3/4"
Material: Steel
Finish: Chrome Plated
Application: Plumbing
Thread Type: Male
Connection Type: Threaded

Description for Wal-rich 1610006

Low Eschutcheon

3/4" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 5 Answers
Displaying questions 1-2
  • 1" IPS Chrome Plated Steel Low Escutcheon (2-7/8" OD)

    Q:

    Will this escutcheon slip over 1" iron pipe? Do I need to go with the 1 1/4" escutcheon for this application?
    Thank you,
    Steve
    Asked on 9/24/2012 by Steve from Manitoulin Island

    4 answers

    • VERIFIED BUYER

      A:

      Ips mean iron pipe size.. So yes 1" ips will slip over 1" black pipe

      Answered on 9/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Steve,
      Yes, the 1" IPS stands for "Iron Pipe Size"
      Randy

      Answered on 9/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yes. ips=iron pipe size

      Answered on 9/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, It will fit over bare pipe only.

      Answered on 9/30/2012 by Anonymous
  • 1/2" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD)

    Q:

    I'm ooking for a box of escutcheon for 1/2" cu pipe. I'm also going to order 16 chrome angle stops or a box. I I need to trim out three baths and a kit.
    Asked on 3/23/2011 by john from Red bank NJ

    1 answer

    • CUSTOMER CARE

      A:

      This part is designed for steel pipe (brass, galvanized). It will be too big for copper pipe.

      Answered on 3/25/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?