1-1/2" IPS Chrome Plated Steel Low Escutcheon (3" OD) Zoom

1-1/2" IPS Chrome Plated Steel Low Escutcheon (3" OD)

SKU:1610012

Brand: Wal-rich

Wal-rich
Qty Price
$0.49
/ each
$11.00 / box (25 units x $0.44)
In Stock! Ships in 24-48 Hours
(376 Available)
0

Resources

Specs

Size: 1-1/2" IPS
Outside Diameter: 3"
Material: Steel
Finish: Chrome Plated
Application: Plumbing

Description for Wal-rich 1610012

Low Eschutcheon

1-1/2" IPS Chrome Plated Steel Low Escutcheon (3" OD)

REVIEW SNAPSHOT®

by PowerReviews
Wal-rich1/2" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 2 customers found this review helpful)

 
5.0

Great product!

By ImakeYouGlow

from oregon

Verified Buyer

Comments about 1/2" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD):

Perfect for dressing up the pipe poking through the wall. It fits snuggly on 1/2 inch brass pipe and doesn't spin like others I have used. I'll be using these room now on. Low cost and work perfectly!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 5 Answers
Displaying questions 1-2
  • 1" IPS Chrome Plated Steel Low Escutcheon (2-7/8" OD)

    Q:

    Will this escutcheon slip over 1" iron pipe? Do I need to go with the 1 1/4" escutcheon for this application?
    Thank you,
    Steve
    Asked on 9/24/2012 by Steve from Manitoulin Island

    4 answers

    • VERIFIED BUYER

      A:

      Ips mean iron pipe size.. So yes 1" ips will slip over 1" black pipe

      Answered on 9/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Steve,
      Yes, the 1" IPS stands for "Iron Pipe Size"
      Randy

      Answered on 9/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yes. ips=iron pipe size

      Answered on 9/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, It will fit over bare pipe only.

      Answered on 9/30/2012 by Anonymous
  • 1/2" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD)

    Q:

    I'm ooking for a box of escutcheon for 1/2" cu pipe. I'm also going to order 16 chrome angle stops or a box. I I need to trim out three baths and a kit.
    Asked on 3/23/2011 by john from Red bank NJ

    1 answer

    • CUSTOMER CARE

      A:

      This part is designed for steel pipe (brass, galvanized). It will be too big for copper pipe.

      Answered on 3/25/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?