Description
Low Eschutcheon
Read more
Manuals (1)
Specs
Size:
2" IPS
Outside Diameter:
3"
Material:
Steel
Finish:
Chrome Plated
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A