1/2" IPS Chrome-Plated Steel Bell Escutcheon (2-3/8" OD) Zoom

1/2" IPS Chrome-Plated Steel Bell Escutcheon (2-3/8" OD)

SKU:1612004

Brand: Wal-rich

Wal-rich
Qty Price
$0.89
/ each
$20.00 / box (25 units x $0.80)
In Stock! Ships in 24-48 Hours
(94 Available)
0

Resources

Specs

Size: 1/2"
Thread Size: 1/2"
Material: Steel
Finish: Chrome Plated
Application: Plumbing
Outside Diameter: 2-3/8"
Thread Type: Male
Connection Type: Threaded

Description for Wal-rich 1612004

Bell Eschutcheon

1/2" IPS Chrome-Plated Steel Bell Escutcheon (2-3/8" OD)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 1/2" IPS Chrome-Plated Steel Bell Escutcheon (2-3/8" OD)

    Q:

    How tall are these?
    Asked on 10/5/2013 by Woody from Sacramento, Ca

    2 answers

    • VERIFIED BUYER

      A:

      Roughly 2". They are without question the slickest finish for stops using the Wirsbo system.
      Thanks again,
      Brian Wood
      B-Squared Construction
      www.B-SquaredConstruction.com

      Answered on 10/5/2013 by Anonymous
    • CUSTOMER CARE

      A:

      The 1/2" escutcheons would come out about 1-1/8" from the wall and have a diameter of approximately 2-1/8" at their widest point.

      Answered on 11/1/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?