5/8" OD Sweat Chrome-Plated Steel Bell Escutcheon (2-3/8" OD) Zoom

5/8" OD Sweat Chrome-Plated Steel Bell Escutcheon (2-3/8" OD)

SKU:1613006

Brand: Wal-rich

Wal-rich
Qty Price
$0.89
/ each
$20.00 / box (25 units x $0.80)
Out of StockAllow 5-7 Days to Ship Out
0

Resources

Specs

Size: 5/8"
Sweat Size: 5/8"
Outside Diameter: 2-3/8"
Material: Steel
Finish: Chrome Plated
Application: Plumbing
Connection Type: Sweat

Description for Wal-rich 1613006

Bell Sweat Eschutcheon

5/8" OD Sweat Chrome-Plated Steel Bell Escutcheon (2-3/8" OD)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 5/8" OD Sweat Chrome-Plated Steel Bell Escutcheon (2-3/8" OD)

    Q:

    is this the right size for 1/2 inch copper and 1/2 inch CVPC?

    Also, would you have a similar to go around a 1 1/2 pvc?
    Asked on 6/24/2012 by greg from derwood, md

    1 answer

    • CUSTOMER CARE

      A:

      This escutcheon works with 1/2" copper and CPVC, which both have a 5/8" outside diameter. Part 1613010 is compatible with tubing that has a 1-1/2" OD.

      Answered on 6/27/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?