1-1/4" OD Sweat (Tubular Size) Chrome-Plated Steel Bell Escutcheon (3" OD) Zoom

1-1/4" OD Sweat (Tubular Size) Chrome-Plated Steel Bell Escutcheon (3" OD)

SKU:1613009

Brand: Wal-rich

Wal-rich
Qty Price
$0.99
/ each
$24.00 / box (25 units x $0.96)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Size: 1-1/4"
Sweat Size: 1-1/4"
Outside Diameter: 3"
Material: Steel
Finish: Chrome Plated
Application: Plumbing
Connection Type: Sweat

Description for Wal-rich 1613009

Bell Sweat Eschutcheon

1-1/4" OD Sweat (Tubular Size) Chrome-Plated Steel Bell Escutcheon (3" OD)

Q&A: Ask the Questions, share answers