1-1/2" OD Sweat (Tubular Size) Chrome-Plated Steel Bell Escutcheon (3" OD) Zoom

1-1/2" OD Sweat (Tubular Size) Chrome-Plated Steel Bell Escutcheon (3" OD)

SKU:1613010

Brand: Wal-rich

Wal-rich
Qty Price
$1.29
/ each
$31.00 / box (25 units x $1.24)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Size: 1-1/2"
Sweat Size: 1-1/2"
Outside Diameter: 3"
Material: Steel
Finish: Chrome Plated
Application: Plumbing
Connection Type: Sweat

Description for Wal-rich 1613010

Bell Sweat Eschutcheon

1-1/2" OD Sweat (Tubular Size) Chrome-Plated Steel Bell Escutcheon (3" OD)

Q&A: Ask the Questions, share answers