1-1/2" IPS Chrome-Plated Steel Box Escutcheon (3" OD) Zoom

1-1/2" IPS Chrome-Plated Steel Box Escutcheon (3" OD)

SKU:1614004

Brand: Wal-rich

Wal-rich
Qty Price
$1.29
/ each
$5.95 / box (5 units x $1.19)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Size: 1-1/2"
Thread Type: Male
Thread Size: 1-1/2"
Connection Type: Threaded
Material: Steel
Finish: Chrome Plated
Application: Plumbing
Outside Diameter: 3"

Description for Wal-rich 1614004

Box Eschutcheon

1-1/2" IPS Chrome-Plated Steel Box Escutcheon (3" OD)

Q&A: Ask the Questions, share answers