1-1/4" OD Sweat (Tubular Size) Chrome-Plated Steel Box Escutcheon (3" OD) Zoom

1-1/4" OD Sweat (Tubular Size) Chrome-Plated Steel Box Escutcheon (3" OD)

SKU:1614006

Brand: Wal-rich

Wal-rich
Qty Price
$1.29
/ each
$5.95 / box (5 units x $1.19)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Size: 1-1/4"
Sweat Size: 1-1/4"
Connection Type: Sweat
Material: Steel
Finish: Chrome Plated
Application: Plumbing
Outside Diameter: 3"

Description for Wal-rich 1614006

Box Eschutcheon

1-1/4" OD Sweat (Tubular Size) Chrome-Plated Steel Box Escutcheon (3" OD)

Q&A: Ask the Questions, share answers