3/4"- 1-3/4" #20 Stainless Steel Hose Clamp w/ Carbon Screw Zoom

3/4"- 1-3/4" #20 Stainless Steel Hose Clamp w/ Carbon Screw

SKU:2208020

Brand: Wal-rich

Wal-rich
Qty Price
$0.80
/ each
$7.20 / box (10 units x $0.72)
In Stock! Ships in 24-48 Hours
(357 Available)
0

Resources

Specs

Min. Size: 3/4"
Max. Size: 1-3/4"
Material: Stainless Steel

Description for Wal-rich 2208020

3/4"- 1-3/4" #20 Stainless Steel Hose Clamp w/ Carbon Screw

3/4"- 1-3/4" #20 Stainless Steel Hose Clamp w/ Carbon Screw

REVIEW SNAPSHOT®

by PowerReviews
Wal-rich1/4"- 5/8" #4 Stainless Steel Hose Clamp w/ Carbon Screw
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Perfect fit

By Zach in Parts

from Chicago, IL

Verified Buyer

Comments about 1/4"- 5/8" #4 Stainless Steel Hose Clamp w/ Carbon Screw:

Fits hose for condensate pumps well. Will be buying again.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers