55/64" Chrome Plated Female Faucet Aerator Zoom

55/64" Chrome Plated Female Faucet Aerator

SKU:2301002

Brand: Wal-rich

Wal-rich
2301002 has been discontinued.
Direct Replacement:
SKU: 4301002
Brand: Wal-rich

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Size: 55/64"
Flow Rate (GPM): 2 GPM
Finish: Chrome Plated
Thread Type: Female
Thread Size: 55/64"
Connection Type: Threaded

Description for Wal-rich 2301002

55/64" Chrome Plated Female Faucet Aerator

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons