15/16" Male x 55/64" Female Chrome Plated Swivel/Spray Faucet Aerator (Lead Free) Zoom

15/16" Male x 55/64" Female Chrome Plated Swivel/Spray Faucet Aerator (Lead Free)

SKU:4301004

Brand: Wal-rich

Wal-rich
Qty Price
$8.85
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 15/16" x 55/64"
Finish: Chrome Plated
Application: Plumbing
Thread Type: Male
Female
Thread Size: 55/64"
15/16"
Connection Type: Threaded
Features: Lead Free

Description for Wal-rich 4301004

15/16" Male x 55/64" Female Chrome Plated Swivel/Spray Faucet Aerator (Lead Free)

Q&A: Ask the Questions, share answers