2" Chrome Plated Plastic "Stream-Liner" Shower Head (2.5 GPM) Zoom

2" Chrome Plated Plastic "Stream-Liner" Shower Head (2.5 GPM)

SKU:0608014

Brand: Wal-rich

Wal-rich
Qty Price
$1.99
/ each
$94.50 / box (50 units x $1.89)
In Stock! Ships in 24-48 Hours
(19 Available)
1

Specs

Size: 2"
Material: Plastic
Flow Rate:
?
2.5 GPM
Finish: Chrome
Application: Plumbing
Thread Type: Female
Thread Size: 1/2"
Connection Type: Threaded

Description for Wal-rich 0608014

White Plastic Removable Face

2" Chrome Plated Plastic "Stream-Liner" Shower Head (2.5 GPM)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons