1/4" Black 90° Elbow Zoom

1/4" Black 90° Elbow

SKU:FB90-1/4

Brand: Ward

Ward
Qty Price
$1.88
/ each
$54.30 / box (30 units x $1.81)
In Stock! Ships in 24-48 Hours
(406 Available)
0

Specs

Size: 1/4"
Material: Iron
Thread Type: Female
Connection Type: Threaded

Description for Ward FB90-1/4

Black 90 Elbow

1/4" Black 90° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Ward2-1/2" Black 90° Elbow
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this produce again

By Cliff S

from Towanda

Verified Buyer

Comments about 3" Black 90° Elbow:

Used this to plumb my new steam boiler in my home.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 5 Answers
Displaying questions 1-3
  • 1-1/2" x 1/2" Black 90° Elbow

    Q:

    What type of black pipe fittings eg Tee/elbow would be used to pipe a home steam boiler?
    Asked on 1/10/2014 by slim

    3 answers

    • VERIFIED BUYER

      A:

      Standard pipe fittings can be used. Just make sure you adhere to correct
      size of pipe. Here is an excellent link for steam knowledge.
      http://www.heatinghelp.com/article-categories/16/Steam
      Hope this helps.

      Answered on 1/12/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Black or Galvanized would work

      Answered on 1/11/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Standard schedule 40 black iron pipe and fittings will work well. Domestic products are superior but not required. Insulate with fiberglass pipe insulation. Have the work done or at least supervised by an experienced pipefitter. Steam is not tricky but does have specific installation requirements.

      Answered on 1/10/2014 by Anonymous
  • 6" Black 90° Elbow

    Q:

    how many pounds is this?
    Asked on 3/14/2012 by ben from Philippines

    1 answer

    • CUSTOMER CARE

      A:

      This 6" elbow (part FB90-6) weighs 22.55 lbs.

      Answered on 3/15/2012 by PexSupply Staff from NY
  • 1" Black 90° Elbow

    Q:

    are these malleable fittings?
    Asked on 4/23/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they are.

      Answered on 4/25/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?