1-1/4" Black Cap Zoom

1-1/4" Black Cap

SKU:FBCA1-1/4

Brand: Ward

Ward
Qty Price
$2.85
/ each
$68.75 / box (25 units x $2.75)
In Stock! Ships in 24-48 Hours
(310 Available)
0

Specs

Size: 1-1/4"
Material: Iron
Thread Type: Female
Connection Type: Threaded

Description for Ward FBCA1-1/4

Black Cap

1-1/4" Black Cap

REVIEW SNAPSHOT®

by PowerReviews
Ward1/2" Black Cap
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good clean fittings

By Tracery157

from Richmond, VA

Verified Buyer

Comments about 1/2" Black Cap:

All fittings in good condition, fit exactly as expected

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers