2-1/2" Black Coupling Zoom

2-1/2" Black Coupling

SKU:FBCO2-1/2

Brand: Ward

Ward
Qty Price
$21.95
/ each
$169.20 / box (8 units x $21.15)
In Stock at Supplier! Ships in 2-3 Days
(72 Available)
0

Specs

Size: 2-1/2"
Material: Iron
Thread Type: Female
Connection Type: Threaded

Description for Ward FBCO2-1/2

Black Coupling

2-1/2" Black Coupling

REVIEW SNAPSHOT®

by PowerReviews
Ward2" x 1-1/4" Black Coupling
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

It's a cast iron coupling

By Jim the Runner

from NIagara Falls

Verified Buyer

Comments about 2" x 1-1/4" Black Coupling:

It is made in USA and of good quality, but it is still just a cast iron coupling.

  • Was this a gift?:
  • No
 
5.0

Solid BI Couplings by Ward

By Treelover

from VT

Verified Buyer

Comments about 2" x 1-1/4" Black Coupling:

Heavy Duty Black Iron Coupling with good IPT threads.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 3 Answers
Displaying question 1
  • 1/2" x 1/8" Black Coupling

    Q:

    Is the length 1/8"?
    Asked on 3/26/2013 by pinker

    3 answers

    • CUSTOMER CARE

      A:

      No, it is a coupling with 1/2" female thread on one end, and 1/8" thread on the other end.

      Answered on 3/27/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      This is a reducing coupling so the two numbers are the two pipe sizes. One
      side of the coupling has a standard 1/8" female threaded connection (1/8"
      NPS/IPS/FIP) that will accept a standard steam radiator air vent, among
      other things. The other side’s connection is 1/2" female. The coupling’s
      length is 1 1/4".

      Answered on 3/27/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No, it's a reducing coupling, 1/2" one end, 1/8" on the other.
      Typical length of a 1/2" coupling is 1-3/8"

      Answered on 3/27/2013 by Anonymous
Displaying question 1

Do you have a question about this product?