4" x 2" Black Coupling Zoom

4" x 2" Black Coupling

SKU:FBCO4X2

Brand: Ward

Ward
Qty Price
$61.35
/ each
$235.80 / box (4 units x $58.95)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Specs

Size: 4" x 2"
Material: Iron
Thread Type: Female
Connection Type: Threaded

Description for Ward FBCO4X2

Black Coupling

4" x 2" Black Coupling

REVIEW SNAPSHOT®

by PowerReviews
Ward1/2" x 1/8" Black Coupling
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

It's a cast iron coupling

By Jim the Runner

from NIagara Falls

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2" x 1-1/4" Black Coupling:

        It is made in USA and of good quality, but it is still just a cast iron coupling.

        • Was this a gift?:
        • No
         
        5.0

        Solid BI Couplings by Ward

        By Treelover

        from VT

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2" x 1-1/4" Black Coupling:

              Heavy Duty Black Iron Coupling with good IPT threads.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 3 Answers
              Displaying question 1
              • 1/2" x 1/8" Black Coupling

                Q:

                Is the length 1/8"?
                Asked on 3/26/2013 by pinker

                3 answers

                • CUSTOMER CARE

                  A:

                  No, it is a coupling with 1/2" female thread on one end, and 1/8" thread on the other end.

                  Answered on 3/27/2013 by PexSupply Staff from NY
                • VERIFIED BUYER

                  A:

                  This is a reducing coupling so the two numbers are the two pipe sizes. One
                  side of the coupling has a standard 1/8" female threaded connection (1/8"
                  NPS/IPS/FIP) that will accept a standard steam radiator air vent, among
                  other things. The other side’s connection is 1/2" female. The coupling’s
                  length is 1 1/4".

                  Answered on 3/27/2013 by Anonymous
                • VERIFIED BUYER

                  A:

                  No, it's a reducing coupling, 1/2" one end, 1/8" on the other.
                  Typical length of a 1/2" coupling is 1-3/8"

                  Answered on 3/27/2013 by Anonymous
              Displaying question 1

              Do you have a question about this product?