3/4" Black Countersunk Plug

3/4" Black Countersunk Plug

SKU:FBCSPL3/4

Brand: Ward

Ward
Qty Price
$2.77
/ each
$212.80 / box (80 units x $2.66)
In Stock! Ships in 24-48 Hours
(112 Available)

Specs

Size: 3/4"
Material: Iron
Application: Plumbing
Thread Type: Male
Connection Type: Threaded

Description for Ward FBCSPL3/4

Black Countersunk Plug

3/4" Black Countersunk Plug

REVIEW SNAPSHOT®

by PowerReviews
Ward1-1/4" Black Countersunk Plug
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

I would buy this product again

By speed

from niagarafalls ny

Verified Buyer

Comments about 1-1/4" Black Countersunk Plug:

use sealer and install

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons