1-1/2" x 1" x 1" Black Double Tapped Tank Bushing Zoom

1-1/2" x 1" x 1" Black Double Tapped Tank Bushing

SKU:FBDT1-1/2X1X1

Brand: Ward

Ward
Qty Price
$6.39 $5.25
/ each
$245.20 $210.00 / box (40 units x $5.25)
In Stock! Ships in 24-48 Hours
(121 Available)
0

Specs

Size: 1-1/2" x 1"
Material: Iron
Thread Type: Male
Female
Connection Type: Threaded

Description for Ward FBDT1-1/2X1X1

Black Double Tapped Tank Bushing

1-1/2" x 1" x 1" Black Double Tapped Tank Bushing

REVIEW SNAPSHOT®

by PowerReviews
Ward2" x 1/2" x 1/2" Black Double Tapped Tank Bushing
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

the perfect part for the job

By bgblocks

from martinez ca.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2" x 3/4" x 3/4" Black Double Tapped Tank Bushing:

        This Item was perfect for an internal adapter application. Pex was the only supplier and the cost was very reasonable.
        It would have been nice to receive free shipping with my oder (or any order) no matter what the quantity.

        • Was this a gift?:
        • No
         
        5.0

        double tapped tank bushings

        By Dan

        from Montrose, CO

        Verified Buyer

        Comments about 2" x 1-1/4" x 1-1/4" Black Double Tapped Tank Bushing:

        Quality is good and shipping was timely.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 4 Answers
        Displaying question 1
        • 1-1/2" x 1" x 1" Black Double Tapped Tank Bushing

          Q:

          Is this made in Stainless Steel ?
          Asked on 8/21/2013 by Marcel from RI

          4 answers

          • VERIFIED BUYER

            A:

            No, they are made of malleable or ductile iron.

            Answered on 8/21/2013 by Anonymous
          • VERIFIED BUYER

            A:

            Not this one. In plumbing the term “black” refers to black iron. If the question is if one is available in stainless, the answer is yes: at large plumbing supply houses.

            Answered on 8/21/2013 by Anonymous
          • VERIFIED BUYER

            A:

            Not this one. In plumbing the term “black” refers to black iron. If the question is if one is available in stainless, the answer is yes: at large plumbing supply houses.

            Answered on 8/21/2013 by Anonymous
          • VERIFIED BUYER

            A:

            Mailable black iron

            Answered on 8/21/2013 by Anonymous
        Displaying question 1

        Do you have a question about this product?