3/4" x 3/8" Black Hexagon Bushing Zoom

3/4" x 3/8" Black Hexagon Bushing

SKU:FBHE3/4X3/8

Brand: Ward

Ward
Qty Price
$2.29
/ each
$54.75 / box (25 units x $2.19)
In Stock! Ships in 24-48 Hours
(33 Available)
0

Specs

Size: 3/4" x 3/8"
Material: Iron
Thread Type: Male
Female
Connection Type: Threaded

Description for Ward FBHE3/4X3/8

Black Bushing

3/4" x 3/8" Black Hexagon Bushing

REVIEW SNAPSHOT®

by PowerReviews
Ward2-1/2" x 2" Black Hexagon Bushing
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Pex Supply save the day (again)!

By SteamHeatDan

from nyc

Verified Buyer

Comments about 1" x 1/8" Black Hexagon Bushing:

Yet again, Pex Supply not only had in-stock another (surprisingly?) hard-to-find item, but got it to me within 24 hours!

This is why I have, and will continue to, come back to Pex Supply for all my future needs!

 
5.0

Convert single pipe steam radiator

By erlewis

from Madison, Wisconsin

Verified Buyer

Comments about 1-1/4" x 1/2" Black Hexagon Bushing:

This is what you need to convert your single pipe steam radiator to hydronic/water. Remove the old fitting with a 3/4" socket, breaker bar, and a long pipe for leverage. Be careful when installing the fitting not to crack the radiator cast iron.

I did crack two radiators by turning this in too far. Remember these are TAPERED threads so the fitting gets tighter as you turn and the leverage can expand and crack the radiator. I used an old 1 1/2" x 1 1/4" bushing with a lot of J-B Weld to repair the radiator, then installed this fitting into the bushing after the JBWeld hardened. I was able to glue and seal the radiator crack via the large bushing opening. most radiators have 1 1/2" NPT openings top and bottom.

disclaimer: Not all old single pipe radiators are suitable for conversion. Ward is an American brand, perhaps the last one.

 
5.0

Perfect for cast iron radiators

By erlewis

from Madison, WI

Verified Reviewer

Comments about 1-1/4" x 1/2" Black Hexagon Bushing:

I have learned the hard way that using NPT tapered pipe fittings with cast iron radiators runs a significant risk of cracking the cast iron. PexSupply sells the proper bushings to use with the wonderful Danfoss thermostatic valves. Very few professionals seem to know this and I commend PexSupply for selling the proper IPS (Iron Pipe Straight) bushings.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 12 Answers
Displaying questions 1-3
  • 2-1/2" x 2" Black Hexagon Bushing

    Q:

    Are the threadson the 2 1/2" x 2" Black Hex Bushing MPT and NPT?

    The fitting is for Sch.40 Black Iron Pipe?
    Asked on 9/6/2014 by Michel

    3 answers

    • VERIFIED BUYER

      A:

      The hex bushing is NPT male and NPT female. Yes it is for sch40 black iron pipe.
      R. LePage
      E. Helena, MT

      Answered on 9/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I haven't used that particular size, but all the others I have used are mpt outer and fpt inner.
      Hightemptools.com

      Answered on 9/6/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I would say yes to this question. The picture is of a different size but
      the idea is the same.
      I assume you mean by MPT Male Pipe Thread and NPT National Pipe Thread which
      are one and the same.
      erl

      Answered on 9/6/2014 by Anonymous
  • 1-1/2" x 1" Black Hexagon Bushing

    Q:

    This may sound odd, but can the inside diameter opening of this 1-1/2 x 1 in reducer bushing be attached to a threaded male pipe on either side of the bushing? I know I can thread a 1 inch pipe through the hex nut side of the bushing, but what about the other side? Or would I need a left hand threaded pipe to come in the other way?
    Asked on 6/26/2014 by Keith from Winsted, CT

    3 answers

    • VERIFIED BUYER

      A:

      No. The thread is NPT so it is tapered. About left threaded option... I
      don't know if there is left threaded NPT.

      Answered on 6/26/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The internal thread is a tapered thread, so it will be smaller at the bottom. You would need an undersized thread on the pipe you are installing. Also the thread will not seal tight as the tapers will be in opposite directions.

      Answered on 6/26/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Not if you want it to seal. You wouldn't need left hand threads to come in from the back side but the threads are tapered so the taper would be backwards. You might get it to go but there wouldn't be much surface area for a seal.
      If it were straight taper or parallel threads it wouldn't matter which side you threaded in to.

      Answered on 6/26/2014 by Anonymous
  • 1" x 1/8" Black Hexagon Bushing

    Q:

    Is the threads on a 1/8 air valve the same as a1x1/8 black bushing?
    Asked on 10/31/2012 by Hk from Bronx ny

    6 answers

    • VERIFIED BUYER

      A:

      Yup, it is. I’ve used these bushings before to adapt air vent valves onto
      steam convectors.

      Answered on 10/31/2012 by Anonymous
    • VERIFIED BUYER

      A:

      They are the same - 1/8" NPT in both cases.

      Answered on 11/1/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, it is standard 1/8 NPT thread as far as I know.

      Answered on 11/1/2012 by Anonymous
    • VERIFIED BUYER

      A:

      If both of them have pipe fitting threads, they should work. Good luck with your project.

      Answered on 11/1/2012 by Anonymous
    • VERIFIED BUYER

      A:

      YES the 1/8 bushing same as the vent 1/8

      Answered on 11/1/2012 by Anonymous
    • VERIFIED BUYER

      A:

      What are the threads on the air valve? They would have to tapered NPT
      threads to match the bushing.
      What is your application? I wouldn't prefer black steel pipe for
      compressed air. OK for natural gas.

      Answered on 11/6/2012 by Doug from Illinois
Displaying questions 1-3

Do you have a question about this product?