1-1/2" Black Right & Left Hand Thread Coupling Zoom

1-1/2" Black Right & Left Hand Thread Coupling

SKU:FBRI1-1/2

Brand: Ward

Ward
Qty Price
$8.85
/ each
$84.50 / box (10 units x $8.45)
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Size: 1-1/2"
Material: Iron
Thread Type: Female
Connection Type: Threaded

Description for Ward FBRI1-1/2

Black Left and Right Hand Coupling

1-1/2" Black Right & Left Hand Thread Coupling

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" Black Right & Left Hand Thread Coupling

    Q:

    What kind of thread is it NPT, UNF straight thread or other?
    Asked on 6/10/2014 by Alain

    1 answer

    • VERIFIED BUYER

      A:

      This is a ¾ NPT fitting, one side ‘normal’ right hand pipe thread, the other, left hand.
      This fitting is used along with a left hand nipple, to work as a union. No unions are permitted in gas joints if concealed in a wall or ceiling. i.e. inaccessible to inspection.

      Answered on 6/10/2014 by Anonymous
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons