1/2" Black 90° Street Ell Zoom

1/2" Black 90° Street Ell

SKU:FBST90-1/2

Brand: Ward

Ward
Qty Price
$2.69
/ each
$129.50 / box (50 units x $2.59)
In Stock! Ships in 24-48 Hours
(783 Available)
0

Specs

Size: 1/2"
Material: Iron
Thread Type: Male
Female
Connection Type: Threaded

Description for Ward FBST90-1/2

Black 90 Street Elbow

1/2" Black 90° Street Ell

REVIEW SNAPSHOT®

by PowerReviews
Ward1" 90° Black Street Ell
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good quality

By Mike

from Westkill ny

Verified Buyer

Comments about 1" 90° Black Street Ell:

As described. No problems at all. Fast shipping

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers