1-1/4" x 1-1/4" x 3/4" Black Tee Zoom

1-1/4" x 1-1/4" x 3/4" Black Tee

SKU:FBTE1-1/4X1-1/4X3/4

Brand: Ward

Ward
Qty Price
$7.15
/ each
$82.20 / box (12 units x $6.85)
In Stock! Ships in 24-48 Hours
(934 Available)

Specs

Size: 1-1/4" x 3/4"
Material: Iron
Thread Type: Female
Connection Type: Threaded

Description for Ward FBTE1-1/4X1-1/4X3/4

Black Tee

1-1/4" x 1-1/4" x 3/4" Black Tee

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons