1/2" Black Tee Zoom

1/2" Black Tee

SKU:FBTE1/2

Brand: Ward

Ward
Qty Price
$1.75
/ each
$50.70 / box (30 units x $1.69)
In Stock! Ships in 24-48 Hours
(3139 Available)
0

Specs

Size: 1/2"
Material: Iron
Thread Type: Female
Connection Type: Threaded

Description for Ward FBTE1/2

Black Tee

1/2" Black Tee

REVIEW SNAPSHOT®

by PowerReviews
Ward1" Black Tee
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

I would buy this product again

By candilejas

from brentwood, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/4" x 1-1/4" x 1/2" Black Tee:

        Perfect fit for my boiler install.

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No
         
        5.0

        Wrongful assumption on my part

        By HLewis

        from Harrimanm, TN

        Verified Buyer

        Comments about 2" x 1-1/2" x 2" Black Tee:

        The item was shipped and received quickly. I wrongfully assumed that the 1-1/2" side was going to be in the middle but it was not. I ended up having to buy and additional fitting to make this work for me. Now (after the fact and because I'm obviously an ameatuer) it plainly states in the Q&A section that the middle is always listed last on a tee but I did not read this before placing the order.

         
        5.0

        Good looking pipe fittings

        By Noah Spurrier

        from San Francisco, CA

        Verified Buyer

        Comments about 1/8" Black Tee:

        I use these parts for art projects, so I'm mainly concerned with appearance. For 1/8" pipe fittings the Ward products look nicer than Anvil brand (though, I'm still a big fan of Anvil for other sizes). The fittings come clean, without a lot of coatings or films that need to be cleaned off. The threads are cut parallel with the openings, so parts line up. The ductile iron welds nicely.

         
        5.0

        Good clean fittings

        By Tracery157

        from Richmond, VA

        Verified Buyer

        Comments about 1/2" Black Tee:

        All fittings in good condition

         
        5.0

        USA Product, High Quality.

        By JFK

        from Commack, NY

        Verified Buyer

        Comments about 1" x 3/4" x 3/4" Black Tee:

        WARD fittings are excellent. Contractor quality.

        Displaying reviews 1-5

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        4 Questions | 10 Answers
        Displaying questions 1-4
        • 1-1/4" x 1-1/4" x 1" Black Tee

          Q:

          I would like to verify the this product will be 1 1/4" on both ends and the center will be 1"
          Asked on 5/5/2014 by scott

          1 answer

          • CUSTOMER CARE

            A:

            This is correct for part FBTE1-1/4X1-1/4X1. We follow the standard convention of listing tee ports End x End x Middle.

            Answered on 5/7/2014 by SupplyHouse Staff from NY
        • 1" x 3/4" x 1/2" Black Tee

          Q:

          This product is a black iron natural gas pipe tee that can be used on a NG tankless water heater. Correct?
          Asked on 3/17/2012 by Ralph

          7 answers

          • VERIFIED BUYER

            A:

            yes

            Answered on 3/18/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            yes the 1 X 3/4 X 1/2 black iron pipe fitting can be use for gas line for
            tankless water heater, you should have a plumber check the gas line to make
            sure the gas line and pressure are adequate or the whole house, a tankless
            water heater may use more than 5 times the amount of gas than a regular
            tank water heater, if the sizing of the gas line is not adequate it may
            create problems

            Answered on 3/17/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            Yes, that would be the correct type of fitting for natural gas and can be used in that application.
            Sent from my iPhone

            Answered on 3/17/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            Yes. Only Black Iron can be used for gas applications.

            Answered on 3/17/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            yes black malleable fittings are used for gas.
            PexSupply.com
            Simply Reply to this email.
            1" x 3/4" x 1/2" Black Tee

            Answered on 3/18/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            only on gas line ,,not on domostic line

            Answered on 3/19/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            You can. However, you be better off using galvanized fittings. The
            fittings will last longer.

            Answered on 3/19/2012 by Another PexSupply Customer
        • 1-1/4" x 3/4" x 1-1/4" Black Tee

          Q:

          Are the dimensions given for the left, middle and right connections? in that order?

          (I'd hate to order a bunch and find you label them left, right, middle!)
          Asked on 12/23/2011 by Anonymous

          1 answer

        • 2" Black Tee

          Q:

          pressure rating for 2" steel malable
          Asked on 1/8/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            The pressure rating is based on temperature: -20 - 150 °F = 300 psi; 200 °F = 265 psi; 250 °F = 225 psi; 300 °F = 185 psi; 350 - 365 °F = 150 psi.

            Answered on 2/1/2011 by PexSupply Staff from NY
        Displaying questions 1-4

        Do you have a question about this product?