1/2" Black Union Zoom

1/2" Black Union

SKU:FBUN1/2

Brand: Ward

Ward
Qty Price
$5.29
/ each
$203.20 / box (40 units x $5.08)
In Stock! Ships in 24-48 Hours
(834 Available)

Specs

Size: 1/2"
Material: Iron
Thread Type: Female
Connection Type: Threaded

Description for Ward FBUN1/2

Black Union

1/2" Black Union

REVIEW SNAPSHOT®

by PowerReviews
Ward1/2" Black Union
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Great buy on this product

By Brian

from grafton, MA

Verified Buyer

Comments about 1" Black Union:

It worked out very well.

 
5.0

Quality

By OryonX

from Westchester, NY

Verified Buyer

Comments about 1/2" Black Union:

I used this union on a gas line after several other lower quality brands failed me. The price was good and PexSupply got it to me in record time.

 
5.0

I would buy this produce again

By Cliff S

from Towanda

Verified Buyer

Comments about 3" Black Union:

Great for piping my new home steam boiler.

 
5.0

American Quality

By TJ

from New York

Verified Buyer

Comments about 3/4" Black Union:

These are really quite nice and proof that the USA can still do it better. The casting and machining on them is top notch, far and above the imported junk you get at the home stores. Absolutely worth the price along with all the other Ward fittings.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons