4" x 2" Black Cast Iron Steam 90° Elbow Zoom

4" x 2" Black Cast Iron Steam 90° Elbow

SKU:FCI90-4X2

Brand: Ward

Ward
Qty Price
$92.35
/ each
$355.40 / box (4 units x $88.85)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Specs

Size: 4" x 2"
Material: Cast Iron
Connection Type: Threaded

Description for Ward FCI90-4X2

Cast Iron (Steam) 90 Elbow

4" x 2" Black Cast Iron Steam 90° Elbow

Q&A: Ask the Questions, share answers