4" x 3" Black Cast Iron Steam 90° Elbow Zoom

4" x 3" Black Cast Iron Steam 90° Elbow

SKU:FCI90-4X3

Brand: Ward

Ward
Qty Price
$92.35
/ each
$355.40 / box (4 units x $88.85)
In Stock at Supplier! Ships in 2-3 Days
(5 Available)
0

Specs

Size: 4" x 3"
Material: Cast Iron
Connection Type: Threaded

Description for Ward FCI90-4X3

Cast Iron (Steam) 90 Elbow

4" x 3" Black Cast Iron Steam 90° Elbow

Q&A: Ask the Questions, share answers