3" x 2-1/2" x 3" Black Cast Iron Steam Tee Zoom

3" x 2-1/2" x 3" Black Cast Iron Steam Tee

SKU:FCITE3X2-1/2X3

Brand: Ward

Ward
Qty Price
$64.95
/ each
$374.70 / box (6 units x $62.45)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Size: 3" x 2-1/2" x 3"
Material: Cast Iron
Application: Plumbing
Connection Type: Threaded

Description for Ward FCITE3X2-1/2X3

Cast Iron (Steam) Tee

3" x 2-1/2" x 3" Black Cast Iron Steam Tee

REVIEW SNAPSHOT®

by PowerReviews
Ward3" x 3" x 2" Black Cast Iron Steam Tee
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

American made

By Local 1 Plumber

from Brooklyn, NY

Verified Buyer

Comments about 3" x 3" x 2" Black Cast Iron Steam Tee:

I used the Tee for a boiler repipe from a standard header to a drop header. It worked as intended but I must say that I will only buy American made fittings from here on out. The quality is obvious and the price justified. Do yourself a favor and pony up the extra money. Take it from a professional, you get what you pay for.

 
5.0

uncommon fittings

By Mike_D

from Rochester, NY

Verified Buyer

Comments about 2" x 2" x 1" Black Cast Iron Steam Tee:

The service is outstanding and the product is not stocked in many local warehouses, and certainly not the big box stores that buy parts from foreign countries that aren't considerably cheaper.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers