2" Galv 45° Elbow Zoom

2" Galv 45° Elbow

SKU:FG45-2

Brand: Ward

Ward
Qty Price
$14.35
/ each
$110.80 / box (8 units x $13.85)
In Stock! Ships in 24-48 Hours
(57 Available)
0

Specs

Size: 2"
Material: Galvanized
Application: Plumbing
Thread Type: Female
Connection Type: Threaded

Description for Ward FG45-2

Galvanized Malleable Iron Pipe Fitting

2" Galv 45° Elbow

Q&A: Ask the Questions, share answers