2" Galv 90° Elbow Zoom

2" Galv 90° Elbow

SKU:FG90-2

Brand: Ward

Ward
Qty Price
$12.45
/ each
$95.60 / box (8 units x $11.95)
In Stock! Ships in 24-48 Hours
(253 Available)

Specs

Size: 2"
Material: Galvanized
Application: Plumbing
Thread Type: Female
Connection Type: Threaded

Description for Ward FG90-2

Galvanized Malleable Iron Pipe Fitting

2" Galv 90° Elbow

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons