3/4" Galv Cap

3/4" Galv Cap

SKU:FGCA3/4

Brand: Ward

Ward
Qty Price
$2.48
/ each
$95.20 / box (40 units x $2.38)
In Stock! Ships in 24-48 Hours
(167 Available)

Specs

Size: 3/4"
Material: Galvanized
Application: Plumbing
Thread Type: Female
Connection Type: Threaded

Description for Ward FGCA3/4

Galvanized Malleable Iron Pipe Fitting

3/4" Galv Cap

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons