1/2" x 1/8" Galv Hexagon Bushing Zoom

1/2" x 1/8" Galv Hexagon Bushing

SKU:FGHE1/2X1/8

Brand: Ward

Ward
Qty Price
$3.99
/ each
$94.75 / box (25 units x $3.79)
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Specs

Size: 1/2" x 1/8"
Material: Galvanized Malleable Iron
Application: Plumbing
Thread Type: Male
Female
Connection Type: Threaded

Description for Ward FGHE1/2X1/8

Galvanized Malleable Iron Bushing

1/2" x 1/8" Galv Hexagon Bushing

REVIEW SNAPSHOT®

by PowerReviews
Ward3/4" x 1/2" Galv Hexagon Bushing
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

No frills hex bushing

By Jon the Handyman

from Southeast Kansas

Verified Buyer

Comments about 3/4" x 1/2" Galv Hexagon Bushing:

This is a no frills hex bushing. All of the non-threaded areas are still rough from the casting process. It's nothing fancy, but it works just fine.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers