1/2" x 3/8" Galv Hexagon Bushing Zoom

1/2" x 3/8" Galv Hexagon Bushing

SKU:FGHE1/2X3/8

Brand: Ward

Ward
Qty Price
$3.59
/ each
$86.25 / box (25 units x $3.45)
Non-Stock ItemAllow 3-5 Days to Ship Out

Specs

Size: 1/2" x 3/8"
Material: Galvanized Malleable Iron
Application: Plumbing
Thread Type: Male
Female
Connection Type: Threaded

Description for Ward FGHE1/2X3/8

Galvanized Malleable Iron Bushing

1/2" x 3/8" Galv Hexagon Bushing

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons