2" Galv 45° Street Ell Zoom

2" Galv 45° Street Ell

SKU:FGST45-2

Brand: Ward

Ward
Qty Price
$23.75 $19.45
/ each
$227.50 $194.50 / box (10 units x $19.45)
In Stock! Ships in 24-48 Hours
(38 Available)
0

Specs

Size: 2"
Material: Galvanized
Application: Plumbing
Thread Type: Male
Female
Connection Type: Threaded

Description for Ward FGST45-2

Galvanized Malleable Iron Pipe Fitting

2" Galv 45° Street Ell

Q&A: Ask the Questions, share answers