1-1/2" Galv Tee Zoom

1-1/2" Galv Tee

SKU:FGTE1-1/2

Brand: Ward

Ward
Qty Price
$11.65
/ each
$112.50 / box (10 units x $11.25)
In Stock! Ships in 24-48 Hours
(51 Available)
0

Specs

Size: 1-1/2"
Material: Galvanized
Application: Plumbing
Thread Type: Female
Connection Type: Threaded

Description for Ward FGTE1-1/2

Galvanized Tee

1-1/2" Galv Tee

REVIEW SNAPSHOT®

by PowerReviews
Ward3/4" x 3/4" x 1/2" Galv Tee
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Shiniest, specialty "T" I've ever seen

By Eddie

from San Bernardino, CA

Verified Buyer

Comments about 3/4" x 3/4" x 1/2" Galv Tee:

Well, since the threads were straight and the tightening easy, I would say, including price, that your 3/4X1/2x3/4 "T" was "rare", and that the stupid bushing I didn't have to use didn't matter because I didn't have to use it.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers