3" Galv Union Zoom

3" Galv Union


Brand: Ward

Qty Price
/ each
$943.60 / box (8 units x $117.95)
In Stock at Supplier! Ships in 2-3 Days
(5 Available)


Size: 3"
Material: Galvanized
Application: Plumbing
Thread Type: Female
Connection Type: Threaded

Description for Ward FGUN3

Galvanized Union

3" Galv Union


by PowerReviews
Ward1" Galv Union

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


Fits, no leaks

By garys_2k

from SE Michigan

Verified Buyer

Comments about 1" Galv Union:

I put two of these, one at the inlet and the other at the outlet, of my shallow well pump. A few turns of teflon tape on the ends that fit into these, tightened everything up, and zero leaks. It's good to use unions at pieces of equipment that may have to be taken out or serviced to prevent having to tear out a lot of piping for what could be a simple removal.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers