42" Blue Lightning Aluminum/Zinc Anode Rod, Nipple Type, Flexible (4 sections)
Hover image to zoom

42" Blue Lightning Aluminum/Zinc Anode Rod, Nipple Type, Flexible (4 sections)

SKU:
1027410
Rating:
(5)
Q&A:
(0)
42" Blue Lightning Aluminum/Zinc Anode Rod, Nipple Type, Flexible (4 sections)
Hover image to zoom
$63.58 each
In Stock
In Stock
Get 48 Mon, Apr 22
More Available
Fast Track Logo
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Aluminum / Zinc
Length icon
42"

Description

42" Blue Lightning Aluminum/Zinc Anode Rod, Nipple Type, Flexible (4 sections)

Every water heater has an anode rod. Water corrodes the inside of steel tank water heaters. The anode rod sacrifices itself to protect the tank. As it deteriorates it should be replaced, or the tank will corrode and eventually leak. Check your anode rod every 2 year as the anode rod's life depends on a few variables, including water quality, tank use, water temperature, and tank quality. The Water Heater Smart Blue Lightning anode rod will help avoid early tank failure. The segmented design allows for replacement in tight spaces. The anode rod can be cut in length to fit short water heaters. The blue lightning rod is made of environmentally-friendly aluminum/zinc, with durable, corrosion-resistant, stainless steel links.

Features:
  • Nipple type, 3/4" x 3"
  • Made of aluminum/zinc
  • Flexible anode rod (4 section)
  • Segments connected with 304 stainless steel braided wire and stainless steel or copper couplers
  • Good for helping minimize the "rotten egg smell"
  • 3/4" diameter x 42" long
  • Can be installed with only 14" clearance
  • Cut to fit your water heater

Specs

Material:

Aluminum / Zinc

Length:

42"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy