Apply to be a TradeMaster!
Main product image of 1/2" A2C M1, IntelliFlow Automatic Washing Machine Water Shutoff Valve w/ Leak Sensor
Magnifying glass
Hover image to zoom

1/2" A2C M1, IntelliFlow Automatic Washing Machine Water Shutoff Valve w/ Leak Sensor

Brand:
Watts
SKU:
0004640
Rating:
(23)
Q&A:
(1)
1/2" A2C M1, IntelliFlow Automatic Washing Machine Water Shutoff Valve w/ Leak Sensor
Magnifying glass
Hover image to zoom
0004640 has been discontinued
Discontinued October 12, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" A2C-SC, IntelliFlow Automatic Washing Machine Water Shutoff Valve w/ Leak Sensor
Brand:
Watts
SKU:0004648
(3)
Order by 6PM, receive 16 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cord Length
5'
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Voltage
115V

Description

Maximum Pressure: 150psi (10 bar)
Series A2C IntelliFlow Automatic Washing Machine Water Shutoff Valves with Leak Sensor are used in residential applications to protect against catastrophic water damage from a burst inlet hose connected to a washing machine in use or unattended. The Series A2C IntelliFlow senses when the washing machine is on or off, and then opens or closes the hot and cold inlet valves as needed to allow or prevent water from flowing to the washer. If the Series A2C detects a leak, current flow to both the hot and cold water valves are immediately interrupted and closed. It consists of an electrical three-prong outlet to receive a washing machine power cable, leak sensor, a power cord, and a replaceable internal strainer screen.

Features:
  • Easy Installation
  • Silent reliable operation
  • Replaceable internal strainer screen
  • The new Intelliflow Models A2C-M1 and A2C-WB-M1 also include a leak sensor. The water sensor is placed on the floor behind the washing machine. Upon detection of water at the sensor, the IntelliFlow automatically shuts off the water supply to the washing machine. This provides an additional level of security, should a hose burst while the washing machine is in operation.

Specs

Cord Length:

5'

Size:

1/2"

Application:

Plumbing

Max Pressure (PSI):

150

Max Temp (F):

180°F

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

3.65 out of 23 reviews
74% would recommend this product
3.65
out of 23 Reviews
74% would recommend this product
WRITE A REVIEW
5 star
48%
4 star
22%
3 star
0%
2 star
9%
1 star
22%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Just replaced my intelliflow........Cautiously optimistic

Just a note. The new ones operate differently then the old ones did. When the old units sensed a current draw the water valves actuated, and when current draw ceased the water valves shut. On the new units the water vales actuate when current draw is detected and when current draw ceases a 15 minute time fires that holds the water valves open for 15 additional minutes. It is supposed to help with high efficiency washers. Also the pintles in the valves are said to be Teflon coated now so hopefully it will take longer for them to crust up and hang, which I'd bet is the reason most are pulled out of service. We'll see. Hope this leads to less head scratching if you change out an older unit.
VS

Most Liked Negative Review

Things that aren't so great about it

It did not trip when Watts cold water washer hose started dripping (photo shows leak) and it did not shut the water off even when unplugged. Watts is batting zero. A pair of solenoid valves on ground fault with a connection to plastic pan would work cheaper and better without the cute plastic cover. Thank Watts for helping to fill our landfill, speed climate change and waste my money, as so many reflect in their reviews. You should drop this product.
Showing 1-10 of 23 reviews

Yes

Replaced original ten yr old one. Easy install.
Clay boy Billy
Bath Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

I am in a wheelchair and found it difficult to turn the water off and on. That's no longer a problem.
Al
Tampa FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install & works flawlessly

Washing machine hoses no longer under constant pressure and posing a risk of flooding our finished basement! Best part is that it works without us having to do anything. Slightly pricey, but well worth the peace of mind.
Amateur Handyman in PA
Southeast PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product broke. Two years later it broke again.

We do a lot of washes, but expect it to last longer than it does.
Bruce the Plumber
Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this company again

Had the piece that was needed easy to look up easy to pay for .... shipping , came the day it was promised
Marie
Dix hills, ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just replaced my intelliflow........Cautiously optimistic

Just a note. The new ones operate differently then the old ones did. When the old units sensed a current draw the water valves actuated, and when current draw ceased the water valves shut. On the new units the water vales actuate when current draw is detected and when current draw ceases a 15 minute time fires that holds the water valves open for 15 additional minutes. It is supposed to help with high efficiency washers. Also the pintles in the valves are said to be Teflon coated now so hopefully it will take longer for them to crust up and hang, which I'd bet is the reason most are pulled out of service. We'll see. Hope this leads to less head scratching if you change out an older unit.
Howarda
NJ
7 years ago
Was this review helpful to you?

greet price, works as designed, replaced older model A2.

Fast delivery from local warehouse.
None
Nassau NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy

Very good price and quick delivery! Thanks.
Ed
Wilmington MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

Had 1 for 7 years that was put in during new construction. Storm fried the unit. This one now has a surge protector on it. Very easy to install and works as expected. Beats manually having to shut off the valves after every load of laundry. Hope this one lasts longer than the last one.
JB
Pearl River, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Things that aren't so great about it

It did not trip when Watts cold water washer hose started dripping (photo shows leak) and it did not shut the water off even when unplugged. Watts is batting zero. A pair of solenoid valves on ground fault with a connection to plastic pan would work cheaper and better without the cute plastic cover. Thank Watts for helping to fill our landfill, speed climate change and waste my money, as so many reflect in their reviews. You should drop this product.
angelica14709
Angelica, NY
10 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have an indoor in the ground pool. Heating the water is a killer. I want to run approx. 200 feet of garden hose across the roof. I need a valve that will open when temperature gets to about 110 degrees, and stop flow when cold water starts to flow thru. will this or any other valve work for this application?

Asked by cheap jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No those valves wouldn't work, you would need to use a zone valve hooked up to some type of aquastat.

Was this review helpful to you?