KA2-BD Retrofit Installation Kit

KA2-BD Retrofit Installation Kit

SKU:0004800

Brand: Watts

Watts
Qty Price
$77.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Accessory

Description for Watts 0004800

The KA2-BD is a mounting kit used to install the Watts Model A2C-M1 IntelliFlow automatic washing machine shutoff valve to existing straight or angle drain valve installations.

KA2-BD Retrofit Installation Kit

REVIEW SNAPSHOT®

by PowerReviews
WattsKA2-BD Retrofit Installation Kit
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Everything's included

By Rick

from Suffield, CT

Verified Buyer

Comments about Watts KA2-BD Retrofit Installation Kit:

I bought a Watts Intelliflow shutoff valve in 2005. It's a great device that can save thousands in case of a washer hose break. I changed its location and needed the installation kit. All of the fittings were there and even the PVC cement. It was delivered quicker than promised. Very good service from supplyhouse.com.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers