DWB Duo-Clozure Wall Boxes with Series 2-M2 Washing Machine Shutoff Valve Zoom

DWB Duo-Clozure Wall Boxes with Series 2-M2 Washing Machine Shutoff Valve

SKU:0006625

Brand: Watts

Watts
Qty Price
$99.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Pressure Rating: 150 psi
Thread Size: 1/2"

Description for Watts 0006625

2M2-DWB

Series 2-M2 Duo-Cloz Manual Washing Machine Shutoff Valves are used in washing machine applications to manually control water flow and pressure from the hot and cold water supply piping to the flexible hoses feeding a washing machine.
It prevents the washing machine hoses from bursting preventing water damage in the home. It consists of a brass body construction, and a single DuoCloz lever to control shutoff of both hot and cold water supplies.
Maximum Pressure: 150psi (10.3 bar)

DWB Duo-Clozure Wall Boxes with Series 2-M2 Washing Machine Shutoff Valve

Q&A: Ask the Questions, share answers