1/2" Male Thread 2T-M2, Washing Machine Shutoff Valve Zoom

1/2" Male Thread 2T-M2, Washing Machine Shutoff Valve

SKU:0006643

Brand: Watts

Watts
Qty Price
$34.65
/ each
$166.25 / box (5 units x $33.25)
In Stock! Ships in 24-48 Hours
(8 Available)
2

Specs

Size: 1/2"
Material: Brass
Pressure Rating: 150 psi
Thread Type: Male
Thread Size: 1/2"
Connection Type: Threaded
Application: Plumbing
Max Temp (F): 180°F

Description for Watts 0006643

Series 2-M2 Duo-Cloz Manual Washing Machine Shutoff Valves are used in washing machine applications to manually control water flow and pressure from the hot and cold water supply piping to the flexible hoses feeding a washing machine.
It prevents the washing machine hoses from bursting preventing water damage in the home. It consists of a brass body construction, and a single DuoCloz lever to control shutoff of both hot and cold water supplies.
Maximum Pressure: 150psi (10.3 bar)

1/2" Male Thread 2T-M2, Washing Machine Shutoff Valve

REVIEW SNAPSHOT®

by PowerReviews
Watts1/2" Male Thread 2T-M2, Washing Machine Shuttoff Valve
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
4.0

Just as described.

By Chris

from NoDak

Verified Buyer

Comments about Watts 1/2" Male Thread 2T-M2, Washing Machine Shuttoff Valve:

Great product with single lever for shutting off both sides of water supply. Watts quality, PexSupply price, cannot be beat.

Note: This product does not have mounting tabs like others out there.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • Q:

    does this mount to a wall?
    Asked on 1/4/2014 by MW from Seattle

    2 answers

    • VERIFIED BUYER

      A:

      Not directly, no.

      Answered on 1/7/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Not directly. I used right angle dropped ear elbows with 3 dog eared tabs
      to fastener product. Product number SKU:H150500LF

      Answered on 1/5/2014 by Anonymous
  • Q:

    I have 1/2 inch female threaded elbows feeding two old 1/2 inch male shutoffs. What do I need to adapt this unit?
    Asked on 9/28/2011 by Ray from Huntington, NY

    1 answer

    • CUSTOMER CARE

      A:

      This valve has 1/2" male threads, so it should connect directly to the 1/2" female threaded elbows.

      Answered on 9/28/2011 by PexSupply Staff from NY
  • Q:

    how is this connect to 1/2" pex pipe?
    Asked on 11/13/2010 by CDT from St. Louis, MO

    1 answer

    • CUSTOMER CARE

      A:

      You will need a PEX female adapter, such as SKU: U072

      Answered on 11/15/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons