1/2" Sweat 2-M2, Washing Machine Shutoff Valve Zoom

1/2" Sweat 2-M2, Washing Machine Shutoff Valve

SKU:0006644

Brand: Watts

Watts
Qty Price
$35.65
/ each
$171.25 / box (5 units x $34.25)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1/2"
Material: Brass
Sweat Size: 1/2"
Pressure Rating: 150 psi
Connection Type: Sweat
Application: Plumbing
Max Temp (F): 180°F

Description for Watts 0006644

Series 2-M2 Duo-Cloz Manual Washing Machine Shutoff Valves are used in washing machine applications to manually control water flow and pressure from the hot and cold water supply piping to the flexible hoses feeding a washing machine.
It prevents the washing machine hoses from bursting preventing water damage in the home. It consists of a brass body construction, and a single DuoCloz lever to control shutoff of both hot and cold water supplies.
Maximum Pressure: 150psi (10.3 bar)

1/2" Sweat 2-M2, Washing Machine Shutoff Valve

REVIEW SNAPSHOT®

by PowerReviews
Watts1/2" Sweat 2-M2, Washing Machine Shutoff Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

all brass one shut off for hot and cold

By Rocky

from Westport ma.

Verified Buyer

Comments about Watts 1/2" Sweat 2-M2, Washing Machine Shutoff Valve:

you're hot and cold water line to the top and one shot off valve controls both to your washing machine . Just connect your hot and cold water hoses from your washing machine

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 6 Answers
Displaying questions 1-5
  • Q:

    how do you replace the interior seals/gasket
    Asked on 1/24/2012 by Anonymous from berwick pa

    1 answer

    • CUSTOMER CARE

      A:

      A repair kit (part 0862000) is available for this unit. It includes a side plug o-ring, four teflon discs, two spindle o-rings, two adapter o-rings, and two adapter screw o-rings. The kit likely comes with at least some instructions to assist with the replacement procedure.

      Answered on 1/31/2012 by PexSupply Staff from NY
  • Q:

    What are the silver bolt heads for? Do they control the water flow and pressure?
    Asked on 1/10/2012 by Bill from Pomfret CT

    2 answers

    • CUSTOMER CARE

      A:

      They are holding the unit together; this is a two piece unit.

      Answered on 1/12/2012 by PexSupply Staff from NY
    • A:

      These allow for the unit to be disassembled before soldering. You'll want to remove the rubber O-rings from the metal parts before you heat the fittings for soldering. After everything cools off, reinstall the O-rings and rejoin the valve parts together to complete the installation.

      Answered on 7/20/2012 by Fred from Lake Orion, MI
  • Q:

    does the solder connection have to enter the top or can the fitting adjust to enter sideways, I cuurently have the same looking valve only the supply enters through the side.
    Asked on 11/19/2011 by matt from bedford nh

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the solder connections have to enter the top.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • Q:

    my similar valve leaks at the handle shaft, how do i correct ?
    Asked on 9/28/2011 by no dog from madison,ct

    1 answer

    • CUSTOMER CARE

      A:

      You may need to replace some of the interior seals/gaskets.

      Answered on 10/11/2011 by PexSupply Staff from NY
  • Q:

    do you have to sodder this valve?
    Asked on 5/21/2011 by Anonymous from braintree

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you do.

      Answered on 5/24/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?