1/4" Brass Test Plug (EPDM) Zoom

1/4" Brass Test Plug (EPDM)


Brand: Watts

0008501 has been discontinued.
Direct Replacement:
SKU: 0123005
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Application: Pressure
Max Temp (F): 275°F
Max Pressure (PSI): 500
Size: 1/4"
Connection Type: Threaded

Description for Watts 0008501

Series TP Temperature and Pressure Test Plugs allow for quick and efficient temperature or pressure readings without having to leave expensive gauges or temperature recorders in line. Series TP can be used in a variety of gas, air, water or chemical applications up to 500psi (34 bar).

1/4" Brass Test Plug (EPDM)

Q&A: Ask the Questions, share answers