1/2" TP-N Temperature & Pressure Test Plug (Neoprene) Zoom

1/2" TP-N Temperature & Pressure Test Plug (Neoprene)


Brand: Watts

0008513 has been discontinued.
Direct Replacement:
SKU: 0123013
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 1/2"
Max Pressure (PSI): 500
Max Temp (F): 200°F
Measures: Pressure
Material: Brass

Description for Watts 0008513

Note: This is the 1/2" NPT Neoprene Plug ONLY

Watts TP Series allows you to take pressure or temperature readings - quickly - and eliminate the need for leaving costly gauges or temperature recorders on the line. Can be used on various applications of gas, air, water or chemicals to 500psi (34 bar). Recommended maximum temperature ratings of Neoprene is 200°F (93°C).

The pressure gauge adapter has a .076 diameter probe of 300 series stainless steel with brass union nut. The probe operates in either 1/4" or 1/2" NPT sizes to accommodate insulated pipe applications.


  • Allows quick and efficient temperature or pressure readings.
  • Eliminates leaving expensive gauges or temperature recorders in line.
  • Economical means of balancing heating and air conditioning systems
  • Eliminates shutting down system for temperature and pressure checks

  • 1/2" TP-N Temperature & Pressure Test Plug (Neoprene)

    Q&A: Ask the Questions, share answers