1-1/4" LFU5B-LP-Z3 Low Pressure Reducing Valve with Bypass Feature, Lead Free Zoom

1-1/4" LFU5B-LP-Z3 Low Pressure Reducing Valve with Bypass Feature, Lead Free

SKU:0009188

Brand: Watts

Watts
Qty Price
$1,029.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1-1/4"
Features: Lead Free
Pressure Range: 10 to 35 psi
Connection Type: Threaded
Max Pressure (PSI): 35
Min Pressure (PSI): 10
Material: Brass
Application: Heating
Max Inlet Pressure: 300 PSI
Temperature Range (F): 33° to 160°F

Description for Watts 0009188

Series LFU5B-Z3 Lead Free High Performance Water Pressure Reducing Valves are used in commercial, industrial, and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a Lead Free brass body construction, integral stainless steel strainer replaceable seat module and optional thermal expansion bypass. Available with threaded, solder or quick-connect end connections. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (345 kPa).

1-1/4" LFU5B-LP-Z3 Low Pressure Reducing Valve with Bypass Feature, Lead Free

REVIEW SNAPSHOT®

by PowerReviews
Watts2" U5B-LP-Z3 Low Pressure Reducing Valve with Bypass Feature
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good Product

By Doug

from Warsaw, IN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 2" U5B-LP-Z3 Low Pressure Reducing Valve with Bypass Feature:

        This is a good regulator. Highly recommend it if it works for your application.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers