1/2" LF25AUB-LP-Z3 Low Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet) Zoom

1/2" LF25AUB-LP-Z3 Low Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet)

SKU:0009236

Brand: Watts

Watts
Qty Price
$99.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Size: 1/2"
Pressure Range: 10 to 35 psi
Material: Brass
Temperature Range (F): 33° to 160°F
Max Inlet Pressure: 300 PSI
Max Pressure (PSI): 35
Min Pressure (PSI): 10

Description for Watts 0009236

Series LF25AUB-Z3 Lead Free Water Pressure Reducing Valves are used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a Lead Free brass body construction, union inlet connection, integral stainless steel strainer and high temperature resistant reinforced diaphragm for hot water. The Series LF25AUB-Z3 is available with a variety of end connections including: threaded, solder, PEX, quick-connect and CPVC with both union and double union connections. Series LF25AUB-Z3 has an adjustable pressure range and is serviceable in-line. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (344kPa).

1/2" LF25AUB-LP-Z3 Low Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?